Epson Business projector/standard high/6500lm/WUXGA

Sebelum PPN:
Rp139.999.900
Spesifikasi
Contrast Ratio5000000:1
Luminance6500lm
Mass of Main Unit (kg)About 8.2
Maximum Power Consumption (W)415
Power SupplyAC100~120V/200~240V±10% 50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of Display3LCD method (3 primary color LCD shutter type projection method)
speaker10W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its brightness is suitable for medium to large conference rooms, lecture halls, gymnasiums, and spatial presentations. Its easy-to-use laser light source also provides fast light-up, allowing meetings and lectures to begin immediately. Its lightweight, compact body and centered lens design make design and installation easy. The zoom lens and lens shift function also provide greater flexibility in installation location. It features wired LAN and HDBaseT connectivity for convenient permanent installation. It also supports AirPlay, screen mirroring, and wireless LAN for wireless projection, allowing for easy wireless projection from a variety of devices, including laptops, smartphones, and tablets.
Feature
Specification
*VCCI: Not compliant (not obtained as similar content has been certified under the DENAN Act)*Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception approved*LAMP output: Laser diode*Main unit size (D): 304mm*Telecommunications Business Act notes: This product is not connected to a public line*Radio Law: Compliant*Screen size (maximum): 300 inches*Zoom function: Yes Zoom method: Manual, Focus method: Manual*Main unit size (H): 122mm*Electrical Appliance and Material Safety Act (main unit): Compliant*Screen size (minimum): 50 inches*3D object projection function: None*Main unit size (W): 440mm*Maximum resolution (RGB signal): WUXGA*Panel resolution (real resolution): WUXGA*Number of panels: 3*Radio Law notes: Wireless LAN*Electrical Appliance and Material Safety Act (notes): Compliant with included power cord set

Ulasan Produk

Tidak ada ulasan