Spesifikasi
| Brightness (Lm) | 5500 |
|---|---|
| Contrast Ratio | 15000:1 |
| Dimensions, Width W x Depth D x Height H (mm) | 377x291x110 |
| Eco Mark Certification Number | 19 145 036 |
| F Value | 1.5~2.0 |
| Focal Length (mm) | 23~38.4 |
| Focus | Manual |
| Input Terminal | Video: Mini D-Sub 15pin x 2, RCA, HDMI/MHL, HDMI, HDBaseT, Audio: RCA R/L, Stereo Mini x 2, Control: RS-232C (for projector control), USB terminal type B (for USB display) , For projector control), RJ45 terminal (for network), USB: USB terminal type A |
| LCD Panel | (Diagonal: type) 0.76 |
| Light Source | Output/Type: 300WUHE |
| Magnification | 1.6 |
| Main application | For business |
| Mass (kg) | About 4.7 |
| Mounting Type | Portable |
| Operating Temperature (°C) | 5~35 |
| Power Consumption (W) | Normal/Eco: 450/340, Network monitoring/Standby: 2.41/0.31 |
| Power Supply | AC100~120V/200~240V±10%50/60Hz |
| Resolution | WUXGA |
| Scanning Frequency (Horizontal) | Analog RGB: 15-92, Digital RGB: 15-75 |
| Scanning Frequency (Vertical) | Analog RGB: 50-85, Digital RGB: 24/30/50/60 |
| Supported Resolution | RGB: WUXGA: Analog/Digital, UXGA: Analog/Digital, SXGA +: Analog/Digital, SXGA: Analog/Digital, WXGA +: Analog/Digital, WXGA: Analog/Digital, XGA: Analog/Digital, SVGA: Analog/Digital, VGA: analog/digital |
| Terminal Shape | USB terminal type A |
| Zoom | Manual |
| speaker | 16W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact, bright projector boasts ample brightness and a full range of features. Its desktop size boasts 5500 lumens and WUXGA high resolution. It's versatile enough for use in a variety of settings, from small meetings to large conferences and presentations. Real-time automatic vertical and horizontal keystone correction and a frame fit function align the screen to the screen frame significantly reduce the need for tedious screen adjustments. It enables creative meetings and presentations using tablets and smartphones. It supports screen mirroring, allowing wireless projection from compatible devices. It also supports MHL, allowing for wired connection to project images from smart devices. The optional wireless LAN unit (ELPAP10) supports the Epson iProjection app (iOS, Android). It features HD-BaseT for convenient permanent installations. It also features a built-in light sensor that automatically adjusts the projector's brightness based on the room's lighting. Other features, such as dual-screen display and EasyMP Multi PC Projection, enable simultaneous connection of multiple PCs on a network, expanding the projector's potential.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4gP113404160-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
