Spesifikasi
| AS ONE Part Number | 64-8163-22 |
|---|---|
| Brightness (Lm) | 5000 |
| Contrast Ratio | 15000:1 |
| Eco Mark Certification Number | 19 145 037 |
| Input/Output Terminal | [Video] OUT: Mini D-Sub15pin, [Audio] OUT: Stereo mini |
| LCD Panel | (Diagonal: type) 0.59 |
| Lens | [Projection] Brightness F: 1.51 to 1.99, Focal length f (mm): 18.2 to 29.2, Magnification: 1.6, Zoom: Manual, Focus: Manual |
| Light Source | 300W UHE |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 377x291x101 |
| Main application | For business |
| Mass (kg) | About 4.3 |
| Mounting Type | Portable |
| Operating Temperature | 5~35°C |
| Power Consumption (W) | Normal/Eco: 429/340, Network monitoring/Standby: 2.41/0.31 |
| Power Supply | AC 100~120V/200~240V ±10% 50/60Hz |
| Resolution | WXGA |
| Scanning Frequency (Horizontal) | Analog RGB: 15-92 (kHz), Digital RGB: 15-75 (kHz) |
| Scanning Frequency (Vertical) | Analog RGB: 50-85 (Hz), Digital RGB: 24/30/50/60 (Hz) |
| Set Contents | Remote control, remote control battery, power cord (3m), computer cable (1.8m), USB cable (3m), soft carrying case, customer information + official warranty issue card/reply envelope, password protection sticker, software CD-ROM |
| USB type | USB terminal type A |
| speaker | 16W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact, bright projector boasts a full range of features. Its desktop size delivers 5000 lumens and WXGA resolution, making it ideal for a variety of uses, from small meetings to large conferences and presentations. Real-time automatic vertical and horizontal keystone correction and a frame fit function align the screen to the screen frame significantly reduce the need for tedious screen adjustments. It enables creative meetings and presentations using tablets and smartphones. It supports MHL, allowing you to project images from smart devices via a wired connection. The optional wireless LAN unit (ELPAP10) is also compatible with the Epson iProjection app (iOS and Android). It features an illuminance sensor that automatically adjusts the projector's brightness based on the room's lighting. Other features, such as dual-screen display and EasyMP Multi PC Projection, enable simultaneous connection of multiple PCs over a network, expanding the projector's potential.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
