Spesifikasi
| Brightness (Lm) | 3000 |
|---|---|
| Contrast Ratio | 10000:1 |
| Eco Mark Certification Number | 19 145 035 |
| Input Terminal | [Video] IN: Mini D-Sub15pin, RCA, HDMI (R)/MHL (R), [Audio] IN: Stereo mini, [Control] USB terminal type B (for USB display, projector control) |
| LCD Panel | (Diagonal: type) 0.59 |
| Lens | [Projection] Brightness F: 1.58 to 1.7, Focal length (m): 13.52 to 16.222, Magnification: 1.2, Zoom: Manual, Focus: Manual |
| Light Source | 206W UHE |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 292x213x44 |
| Main application | For business |
| Mass (kg) | About 1.8 |
| Mounting Type | Portable |
| Operating Temperature | 5~35°C |
| Power Consumption (W) | Normal/Eco: 290/208, Network monitoring/Standby: x/0.18 |
| Power Supply | AC 100~120V/200~240V ±10% 50/60Hz |
| Resolution | WXGA |
| Scanning Frequency (Horizontal) | Analog RGB: 15-92 (kHz), Digital RGB: 15-75 (kHz) |
| Scanning Frequency (Vertical) | Analog RGB: 50-85 (Hz), Digital RGB: 24/30/50/60 (Hz) |
| Set Contents | Remote control, remote control battery, power cord (3m), computer cable (1.8m), USB cable (3m), soft carrying case, customer information + official warranty issue card/reply envelope, software CD-ROM |
| USB type | USB terminal type A |
| speaker | O |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3LCD projector boasts the world's thinnest 44mm projector, weighs just 1.8kg, and is compact, A4 size. It's ideal for presentations and meetings on the go. It features a short-focus lens that allows for large-screen display even in the most confined spaces. It also comes with an HDMI port and supports dual-screen display. It comes standard with wireless LAN and supports iProjection (iOS, Android), allowing for creative meetings and presentations using smartphones and tablets.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
