Epson Business projector, black EB-815E

Sebelum PPN:
Rp129.999.900
Spesifikasi
Color (Body)Black
Contrast Ratio2500000:1
Dimensions, Width W x Height H x Depth D (mm)695x341x145
Eco Mark Certification Number23 145 001
F Value1.8
Focal Length (mm)2.3
FocusManual
Included AccessoriesAC cable (100V for use in Japan only) (1.8m), remote control, remote control battery, setup guide
Input/Output TerminalsVideo input/output terminals: [IN] HDMI(R) x 2, HDBaseT(TM), [OUT] HDMI(R); Control input/output terminals: RS-232C (for projector control), USB terminal Type B (for USB display), for projector control, RJ45 terminal (for network)
Light SourceLaser diode
Luminous Flux (Lm)Color Effectiveness: 5000
Magnification1.35
Mass (kg)About 12.5
Method3LCD method (3 primary color LCD shutter type projection method)
Operating Temperature (°C)0~40
Power Consumption (W)398/296 (Normal/Eco (Long)), 2.0/0.4 (Network monitoring/Standby)
Power SupplyAC 100~120V/200~240V ±10% 50/60Hz
ResolutionScreen: 4K
USB typeUSB terminal type A x 2
ZoomDigital
speaker8W+8W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-short throw model that is less likely to cast shadows and less dazzlingThis is an "ultra" short throw model that projects almost directly from above, so shadows are less likely to be cast even if someone is standing close to the projection surface, and the projection light will not enter your eyes and cause dazzling sensation.
Laser light source adopted. Laser light sources have various features that could not be realized with lamp light sources up until now, and are suitable for video production applications in commercial facilities and entertainment facilities as well as meetings and classes.
Supports curved blackboards. The screen distortion that occurs when projecting onto a curved blackboard can be corrected to create a square image.
Feature
Specification
LCD panel size (diagonal): 0.62

Ulasan Produk

Tidak ada ulasan