Epson Business projector with interactive (electronic whiteboard) function EB-1485FT

Sebelum PPN:
Rp109.999.900
Spesifikasi
Brightness (Lm)5000
Contrast Ratio2500000:1
Dimensions, Width W x Depth D x Height H (mm)458x375x209.5
Eco Mark Certification Number19 145 006
FunctionScreen mirroring, finger de touch, ultra wide display
Input TerminalHDMI(R)
LCD Panel(diagonal: type)0.62
Light SourceLaser diode
Mass (kg)About 9.5
Method3LCD method (3 primary color LCD shutter type projection method)
Number of pixels1366x768x3
Operating Temperature Range (°C)0~40
Power Consumption (W)Normal/Eco: 381/270
Power Input (V)AC 100~120/200~240±10% 50/60Hz
ResolutionFull HD(1920x1080)
USBTerminal type A x 3
Wi-FiBuilt-in
speaker8W+8W (stereo)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The quality of classes, presentations, remote conferences, and active learning will improve. Can be used as a digital whiteboard without a computer.You can write on the board using an electronic pen without connecting to a PC. You can increase the number of writing spaces to 20 pages and re-edit what you have written, making your meetings more lively. You can connect the projection screen to a PC with a single cable, allowing you to operate the projection screen like a PC screen.In addition to writing, you can also use an electronic pen to operate the PC on the projection screen. There is no need to go back and forth between the projection screen and the PC.

Ulasan Produk

Tidak ada ulasan