Epson Business projector ultra-short throw wall-mountable model 5,000lm *Made to order EB-805F

Sebelum PPN:
Rp97.999.900
Spesifikasi
Contrast Ratio2500000:1
Dimensions, Width W x Depth D x Height H (mm)458x375x209.5
Eco Mark Certification Number20 145 015
Input/Output Terminals[Video] [IN] Mini D-Sub15pin x 2, RCA, HDMI(R) x 3, [OUT] Mini D-Sub15pin [Audio] [IN] Stereo mini x 3, [OUT] Stereo mini [Control] RS- 232C (for projector control), USB terminal type B (for USB display), RJ45 terminal (for network), SYNC IN/OUT terminal
LCD Panel0.62
Light SourceLaser diode
Luminous Flux (Lm)Valid (white brightness): 5000, Color (color brightness): 5000
Mass (kg)About 9.4
Method3LCD method (3 primary color LCD shutter type projection method)
Number of pixels1366x768x3
Operating Temperature Range (°C)0~45
Power Consumption (W)Normal/Eco: 381/270
Power Input (V)AC 100~120/200~240 ±10% 50/60Hz
ResolutionFull HD
USBUSB terminal type A x 2
speaker8W+8W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-short-throw model that does not cause shadows and glare This is an "ultra" short-throw model that projects from almost directly above, so even if someone stands near the projection surface, shadows are unlikely to form, and the projection light may get into your eyes and cause you to feel dazzled. there is no. Adopts an ultra-short-throw model laser light source that does not cast shadows or dazzle Laser light sources have various features that were not possible with conventional lamp light sources, and are suitable for video presentations in conferences and classes, as well as commercial facilities and entertainment facilities. is also suitable. Adopts a laser light source Compatible with curved blackboards It is possible to correct the distortion of the screen that occurs when projecting onto a curved blackboard.

Ulasan Produk

Tidak ada ulasan