Epson Business projector super single focus wall-mountable model EB-810E

Sebelum PPN:
Rp129.999.900
Spesifikasi
Contrast Ratio2500000:1
Dimensions, Width W x Depth D x Height H (mm)695x341x145
Eco Mark Certification Number23 145 001
Input/Output Terminals[Video] [IN] HDMI(R) installed x 2, [OUT] HDMI(R) [Control] RS-232C (for projector control), USB terminal type B (for USB display (Note 8)), projector control ), RJ45 terminal (for network)
LCD Panel0.62
Light SourceLaser diode
Luminous Flux (Lm)Effective (white brightness): 5000 (maximum), Color (color brightness): 5000 (maximum)
Mass (kg)About 12.5
Method3LCD method (3 primary color LCD shutter type projection method)
Number of pixels1920x1080x3
Operating Temperature Range (°C)0~40
Power Consumption (W)Normal/Eco: 398/296
Power Input (V)AC 100~120/200~240 ±10% 50/60Hz
Resolution3840x2160(4K)
USBUSB terminal type A x 2
speaker8W+8W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-short-throw model that does not cause shadows and glare This is an "ultra" short-throw model that projects from almost directly above, so even if someone stands near the projection surface, shadows are unlikely to form, and the projection light may get into your eyes and cause you to feel dazzled. there is no. Adopts an ultra-short-throw model laser light source that does not cast shadows or dazzle Laser light sources have various features that were not possible with conventional lamp light sources, and are suitable for video presentations in conferences and classes, as well as commercial facilities and entertainment facilities. is also suitable. Adopts a laser light source Compatible with curved blackboards It is possible to correct the distortion of the screen that occurs when projecting onto a curved blackboard.

Ulasan Produk

Tidak ada ulasan