Epson Business Projector Signage Model (White) 2,200lm WXGA White EV-110

Sebelum PPN:
Rp54.999.900
Spesifikasi
BluetoothBluetooth(R) Ver 4.2
Communication Distance (m)About 10
Compatible ProfileA2DP
Contrast Ratio2500000:1
Dimensions, Width W x Depth D x Height H (mm)Power supply unit: 361 x 110 x 65
Frequency used (GHz)2.4 band (2.402 - 2.480)
Input/Output Terminals[Video] [IN] SD card (SDHC CLASS10) [Audio] [OUT] Stereo mini [Control] RJ45 terminal (for network)
LCD Panel0.59
Light SourceLaser diode
Luminous Flux (Lm)Effective (white brightness): 2200, Color (color brightness): 2200
Mass (kg)About 5.0
Method3LCD method (3 primary color LCD shutter type projection method)
Number of pixels1280x800x3
Operating Temperature Range (°C)5~40
OutputClass2
Power Consumption (W)Normal/Eco: 150/111
Power Input (V)AC 100~240±10% 50/60Hz
ResolutionWXGA
Supported CodecsQualcomm(R) aptX(TM) audio,SBC
USBUSB terminal type A: 2.0A/GPI In

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wide range of performances can be achieved with high installation ease, such as table mapping from directly above.It can be installed on the ceiling, wiring duct, or floor, creating a space in a variety of places. It can also be used as a spotlight, so you can use video and lighting differently depending on the exhibition method. Achieving a wide range of effects with high installation ease, such as table mapping from directly above If you use the original production application ``Epson Creative Projection'' for DIY content, you can easily and enjoy creating projection content. DIY content with consideration for use in original production stores and facilities. Messages and images can be projected according to people's movements.Messages and images can be projected according to people's movements. It can also be used as a distance tool. Designed for use in stores and facilities. Capable of projecting images according to people's movements, creating a new way of working in various office environments.If installed on the ceiling, no space is required. Enables large screen projection even in limited space, creating a lively office.

Ulasan Produk

Tidak ada ulasan