Spesifikasi
| Bluetooth | Bluetooth(R) Ver 4.2 |
|---|---|
| Communication Distance (m) | About 10 |
| Compatible Profile | A2DP |
| Contrast Ratio | 2500000:1 |
| Dimensions, Width W x Depth D x Height H (mm) | Power supply unit: 361 x 110 x 65 |
| Frequency used (GHz) | 2.4 band (2.402 - 2.480) |
| Input/Output Terminals | [Video] [IN] SD card (SDHC CLASS10) [Audio] [OUT] Stereo mini [Control] RJ45 terminal (for network) |
| LCD Panel | 0.59 |
| Light Source | Laser diode |
| Luminous Flux (Lm) | Effective (white brightness): 2200, Color (color brightness): 2200 |
| Mass (kg) | About 5.0 |
| Method | 3LCD method (3 primary color LCD shutter type projection method) |
| Number of pixels | 1280x800x3 |
| Operating Temperature Range (°C) | 5~40 |
| Output | Class2 |
| Power Consumption (W) | Normal/Eco: 150/111 |
| Power Input (V) | AC 100~240±10% 50/60Hz |
| Resolution | WXGA |
| Supported Codecs | Qualcomm(R) aptX(TM) audio,SBC |
| USB | USB terminal type A: 2.0A/GPI In |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A wide range of performances can be achieved with high installation ease, such as table mapping from directly above.It can be installed on the ceiling, wiring duct, or floor, creating a space in a variety of places. It can also be used as a spotlight, so you can use video and lighting differently depending on the exhibition method. Achieving a wide range of effects with high installation ease, such as table mapping from directly above If you use the original production application ``Epson Creative Projection'' for DIY content, you can easily and enjoy creating projection content. DIY content with consideration for use in original production stores and facilities. Messages and images can be projected according to people's movements.Messages and images can be projected according to people's movements. It can also be used as a distance tool. Designed for use in stores and facilities. Capable of projecting images according to people's movements, creating a new way of working in various office environments.If installed on the ceiling, no space is required. Enables large screen projection even in limited space, creating a lively office.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%202%2C200lm%20WXGA%20Black%20EV-115/ooP113403888-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
