Epson Business projector laser light source standard model EB-L630W

Sebelum PPN:
Rp109.999.900
Spesifikasi
Contrast Ratio2500000:1
Dimensions, Width W x Depth D x Height H (mm)440x304x122
Eco Mark Certification Number21 145 003
Input/Output Terminals[Video] [IN] Mini D-Sub15pin x 2, HDMI(R) x 2, HDBaseT(TM), [OUT] Mini D-Sub15pin, HDMI(R) [Audio] [IN] Stereo mini x 2, [OUT ] Stereo mini [Network/Control] RS-232C (for projector control), wired LAN (RJ45 terminal), wireless LAN, DC Out
Light SourceLaser diode
Luminous Flux (Lm)Effective (white brightness): 6200, Color (color brightness): 6200
Mass (kg)8.4
Method3LCD method (3 primary color LCD shutter type projection method)
Number of pixels1280x800x3
Operating Temperature Range (°C)0~45
Power Consumption (W)Normal/Eco: 301/232
Power Input (V)AC 100~120/200~240±10% 50/60Hz
ResolutionWXGA
USBUSB terminal type A: 2.0A/GPI In
speaker10W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieving vivid high image quality with a laser light source Bright and vivid color reproduction with a laser light source. It can be used in university lecture rooms, corporate conference rooms, etc. Achieving vivid high image quality with a laser light source High installation performance with a lightweight and compact body Lightweight and compact design that is easy to install. It supports a wide range of environments with high installation performance such as HDBaseT(TM) interface and vertical and horizontal lens shifts. The lightweight and compact body provides high installation performance and supports wired LAN, wireless LAN, and screen mirroring as standard. Network distribution of the projected screen and control via the network are also possible. Comprehensive network support Various functions that improve usability. We strive for ease of use, including shutdown by system power supply and memory for detailed settings.

Ulasan Produk

Tidak ada ulasan