Epson Business Projector

Sebelum PPN:
Rp14.999.900
Spesifikasi
BrightnessF:1.44
Contrast Ratio15000:1
Focal Length (mm)F:16.7
FocusManual
Input TerminalHDMI/USB terminal type B
Light Source210W UHE
Luminous Flux (Lm)Effective luminous flux (white brightness) 3600, color luminous flux (color brightness) 3600
Magnification2
Main Unit Dimensions, Width W x Depth D x Height H (mm)302x234x77
Main applicationFor business
Mass (kg)About 2.4
Mounting TypeStand type
Operating Temperature (°C)5~40
Power Consumption (W)Normal/Eco: 349/241, Network monitoring/Standby: -/0.3
Power Input (V)AC 100~120/200~240 ±10% 50/60Hz
ResolutionScreen: XGA, (Maximum input) Computer signal input: 1920 x 1080
ZoomDigital
speaker2W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even in bright offices and conference rooms, you can project clear images without dimming the lights. The 3LCD system delivers high brightness and excellent color reproduction.
We offer a wide range of resolutions, from high-definition Full HD to affordable XGA.
Excellent basic performance and ease of use at an affordable price.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait