ELECOM Business card paper, double-sided, thick, printable to the edge, clear edge, multi-print, for 96 sheets, A4 size, white

Sebelum PPN:
Rp159.900
Spesifikasi
Basis Weight (g/m²)256
ColorWhite
Compatible InkPigments and dyes
Compatible PrinterCompatible with inkjet/laser/copier
Dimensions (Width W x Height H) (mm)210x297
Dimensions (mm)91x55 (one page)
No.[Search No.] A75
Number of Page96 sheets (8 sides x 12 sheets), 1 sheet of test print paper
PaperMulti print paper
Paper SizeA4
Paper Thickness (mm)0.24
Printing MethodBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear-cut type business card paper (multi-card) with no perforations and beautiful edges.
It is an 8-sided type with a margin between business cards, and you can design firmly up to the edge.
A multi-type paper that can also be used with inkjet / laser printers / copiers.
Double-sided printing is also possible.
Comes with a sheet of test print paper that allows you to check in advance whether there is any printing misalignment and the finish.
It is a thick mouth type with a solid thickness and a sense of quality.
A white type that gives a refreshing impression.

Ulasan Produk

Tidak ada ulasan