ELECOM Business card paper, double-sided, thick, matte, clear edge for inkjet, A4 size

Sebelum PPN:
Rp169.900 - Rp319.900
Spesifikasi
Dimensions (mm)55x91 (business card/one side)
PaperClear cut
Paper SizeA4 size (210 x 297 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The printed surface is a double-sided coating specification, and it is a multi-card suitable for creating business cards with photographs such as digital camera images.
Inkjet printer paper (white)
Paper thickness (thick) 180g / m 0.220mm
A4
The clear cut gives a beautiful edge finish.
Free download business card template available
Since it is an inkjet paper, it cannot be used with printers other than inkjet printers, copiers, etc.

Ulasan Produk

Tidak ada ulasan