ELECOM Business Card Paper, Double-Sided, Thick, Japanese Pattern, Washi Material, Micro Sewing Machine, For 30 Sheets, A4 Size

Sebelum PPN:
Rp88.900
Spesifikasi
Basis Weight (g/m²)165
ColorWhite
No.[Search No.] A37
Number of Page30 sheets (10 sides x 3 sheets), 1 sheet of test print paper
PaperJapanese pattern
Paper SizeWidth 210mm x Height 297mm (A4 size)
Paper Thickness (mm)0.28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micro-sewing machine cut type that folds fine perforations a couple of times to separate them, and is a multi-card with a beautifully finished edge after separation.
A Japanese pattern type with a beautiful texture unique to Japan, you can make business cards with a graceful texture peculiar to Japanese paper.
You can easily print with an inkjet printer.
Comes with a sheet of test print paper that allows you to check in advance whether there is any printing misalignment and the finish.

Ulasan Produk

Tidak ada ulasan