ELECOM Business Card Paper, Double-Sided, Thick, Glossy (Back Matte), Micro Sewing Machine for Inkjet, A4 Size, White

Sebelum PPN:
Rp129.900 - Rp259.900
Spesifikasi
Basis Weight (g/m²)200
Dimensions (mm)55x91 (business card/one side)
PaperMicro sewing machine cut
Paper SizeA4 size (210 x 297mm)
Paper Thickness (mm)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The printed surface has a glossy front surface, making it a multi-card suitable for creating business cards with photographs such as digital camera images (the front surface is glossy and the back surface is matte)
You can easily separate it by folding the perforations on the paper 2-3 times
Inkjet printer dedicated paper Glossy paper (white)
Paper thickness (thick mouth) 205g / m 0.230mm
A4 10 imposition (both sides)
Fine micro sewing machine cut for beautiful edges
Free download business card template available
Since it is an inkjet paper, it cannot be used with printers other than inkjet printers, copiers, etc.
Business card size (91x55mm)

Ulasan Produk

Tidak ada ulasan