ELECOM Business Card Paper, Double-Sided, Thick, For 120 Sheets, Matte, Clear Edge, Super Fine Paper, A4 Size

Sebelum PPN:
Rp229.900
Spesifikasi
Basis Weight (g/m²)230
ColorWhite
Compatible InkPigments and dyes
Compatible PrinterInkjet printer
Dimensions (Width W x Height H) (mm)210x297
Dimensions (mm)91x55 (one page)
No.[Search No.] A83
Number of Page120 sheets (10 sides x 12 sheets), 1 sheet of test print paper
PaperSuper fine paper
Paper SizeA4
Paper Thickness (mm)0.245
Printing MethodBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can divide quickly and neatly with the new quick-clear clear cut manufacturing method! Quick-clear clear-cut type super fine business card paper with neatly finished edges without perforations.

Ulasan Produk

Tidak ada ulasan