ELECOM Business card paper, double-sided, thick, clear edge, multi-print, A4 size, white

Sebelum PPN:
Rp169.900 - Rp259.900
Spesifikasi
Basis Weight (g/m²)186
ColorWhite
PaperMulti print paper
Paper SizeA4
Paper Thickness (mm)0.205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The printing surface is double-sided printing.
Multi-card paper (white)
Paper thickness (thick) 186g / m 2 0.205mm
A4 10 imposition (both sides)
The clear cut gives a beautiful edge finish.
Free download business card template available
It can also be used with inkjet printers, monochrome printers, printers, and color printers.
Not suitable for printing photographic images

Ulasan Produk

Tidak ada ulasan