ELECOM Business card paper, double-sided, high-quality paper, multi-print, for 120 sheets, business card size

Sebelum PPN:
Rp79.900
Spesifikasi
Basis Weight (g/m²)157
No.[You are looking for No.] B01
Paper SizeBusiness card size (55 x 91 mm)
Paper Thickness (mm)0.19
Quantity (sheets)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-card paper that can be used for inkjet printers, laser printers, thermal transfer printers, and copiers.
However, the printer is compatible with business card size paper. Only printers can be used
A cut paper business card cut to the size of a business card. You can just plug it into the printer and print
Multi-print paper (white)
Paper thickness (standard) 157g / m 0.185mm
120 sheets (both sides)
Because it is cut in the size of a business card, the finish of the edge is beautiful
Not suitable for printing photographic images
Business card size (91x55mm)
Compatible printers: EPSON PM-D750 / PM-G700 / PM-G800 / PX-G900, Canon PIXUS 50i

Ulasan Produk

Tidak ada ulasan