ELECOM Business Card Paper Thick Matte Inkjet Business Card Size Super Fine Paper

Sebelum PPN:
Rp92.900
Spesifikasi
Basis Weight (g/m²)210
Paper SizeBusiness card size (55 x 91 mm)
Paper Thickness (mm)0.25
Quantity (sheets)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The printed surface is double-sided coating, making it a multi-card suitable for creating business cards with photographs such as digital camera images.
A cut paper business card cut to the size of a business card. You can just plug it into the printer and print
Inkjet printer dedicated paper Paper thickness (thick) 210 g / m 0.245 mm
120 sheets (both sides)
Because it is cut in the size of a business card, the finish of the edge is beautiful
Since it is an inkjet paper, it cannot be used with printers other than inkjet printers, copiers, etc.
Business card size (91x55mm)

Ulasan Produk

Tidak ada ulasan