ELECOM Business card paper thick for 30 sheets A4 size micro sewing machine inkjet craft style

Sebelum PPN:
Rp84.900
Spesifikasi
Basis Weight (g/m²)152
ColorWalnut
No.[Search No.] A36
Number of Page30 sheets (10 sides x 3 sheets), 1 sheet of test print paper
PaperCraft
Paper SizeWidth 210mm x Height 297mm (A4 size)
Paper Thickness (mm)0.22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micro-sewing machine cut type that folds fine perforations a couple of times to separate them, and is a multi-card with a beautifully finished edge after separation.
With a beautiful dyed color and a warm craft-like type, you can enjoy a simple taste that makes you feel the warmth and gentleness of nature.
You can easily print with an inkjet printer.
Comes with a sheet of test print paper that allows you to check in advance whether there is any printing misalignment and the finish.

Ulasan Produk

Tidak ada ulasan