ELECOM Business Card Paper Thick 20 Sheets A4 Size Micro Sewing Machine Inkjet Clear

Sebelum PPN:
Rp119.900
Spesifikasi
Basis Weight (g/m²)190 (total thickness 265)
ColorClear
No.[Search No.] A40
Number of Page20 sheets (10 sides x 2 sheets), 1 sheet of test print paper
PaperStylish
Paper SizeWidth 210mm x Height 297mm (A4 size)
Paper Thickness (mm)0.140 (total thickness 0.210)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micro-sewing machine cut type that folds fine perforations a couple of times to separate them, and is a multi-card with a beautifully finished edge after separation.
A film type with a beautiful transparent texture that allows you to create sharp and neat business cards.
You can easily print with an inkjet printer.
Comes with a sheet of test print paper that allows you to check in advance whether there is any printing misalignment and the finish.

Ulasan Produk

Tidak ada ulasan