ELECOM Business Card Paper Double Sided Super Thick Clear Edge Multi Print A4 Size White

Sebelum PPN:
Rp179.900 - Rp269.900
Spesifikasi
Basis Weight (g/m²)210
ColorWhite
PaperMulti print paper
Paper SizeA4
Paper Thickness (mm)0.235

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a clear-cut type business card paper "Natoku. Business card" that does not leave any jagged edges and has a beautiful cut end.
A special thickness type with a solid thickness and an elegant finish.
It is a multi-print paper business card paper that can be used with any printer. Suitable for printing characters and illustrations.
It can be used not only with inkjet printers, but also with laser printers, thermal transfer printers, and copiers.
It is a multi-card that can print on both sides.
Comes with a sheet of test print paper that allows you to check in advance whether there is any printing misalignment and the finish.
A white type that gives a refreshing impression.

Ulasan Produk

Tidak ada ulasan