ELECOM Beautifully pasted address/display label Easy to peel and stick address label

Sebelum PPN:
Rp179.900
Spesifikasi
Basis Weight (g/m²)161
ColorWhite
Dimensions (Width W x Height H) (mm)210x297 (one page)
No.[Looking for No.] T64
Number of Labels20 sheets
Number of Page[Test print paper] 1 sheet
PaperMulti print paper
Paper SizeWidth 210mm x Height 297mm *A4 size
Paper Thickness (mm)0.19
Set Contents20 labels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weak adhesive that can be reattached at first, strong adhesive that sticks firmly when mailed! Address / display label using a special adhesive that becomes strong adhesive over time.

Ulasan Produk

Tidak ada ulasan