Epson Printer Inkjet All-in-One A4 Color Wired and Wireless 4.3-inch Touch Panel (Print dan Fotokopi)

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-0355-58
ColorBlack
Conform toDouble-sided printing (automatic) standard
Eco Mark Certification Number20 155 016
InkPigment black, dye black, dye color 4 colors, stand-alone ink
InterfaceHi-Speed USB x 2 (PC connection x 1 <rear>, external storage device connection and PictBridge x 1 <front>), 10BASE-T/100BASE-TX, IEEE802.11b/g/n/a/ac ( Wi-Fi 5)
LCD monitor4.3-inch wide touch panel
Mass (kg)About 8.4
Maximum Resolution5760x1440dpi
Number of Colors6 colors
Outer Dimensions, Width W x Depth D x Height H (mm)403 x 369 x 162 (when stored), 403 x 612 x 347 (when used)
Power Consumption (W)Approximately 17 (at the time of stand-alone copy)
Printing MethodMACH method
Printing speedApproximately 55 seconds (A4 photo paper <gloss>)/Approximately 19 seconds (L size photo paper <gloss>)
Product TypeMFP
Set ContentsSetup ink bottle (photo black/matte black/cyan/magenta/yellow/gray), software disc (user's guide, driver, etc.), usage guide, etc. (paper), disc tray, power cord, warranty card
Suitable Paper SizeCard, business card, L size, KG, square, 2L size, hi-vision, 6 size, A6 vertical to A4 vertical, legal, letter, western style envelope size 1 to 4, long envelope size 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This multi-functional model offers superior image quality and low printing costs. It uses the EcoTank system with large-capacity ink, achieving low printing costs (economy) and reduced environmental impact (ecology). It features ClearChrome K2 Plus ink, producing rich gradations. It also comes with a printing function for artworks. The newly installed pigment black ink reproduces high contrast even when printing on art paper (Velvet Fine Art Paper), which is difficult to achieve with dye ink alone. Continuous printing is possible from the rear paper feed (art paper can only be printed one sheet at a time). Furthermore, this printer is packed with various functions to support artwork printing, such as a manual straight feed from the rear that supports paper thicknesses up to 1.3 mm.

Ulasan Produk

Tidak ada ulasan