Epson Printer Inkjet Multifunction A4 business with Fax (Print dan Fotokopi)

Sebelum PPN:
Rp4.999.900
Spesifikasi
ColorWhite
Durability80,000 pages or 5 years
Eco Mark Certification Number20 155 013
Frequency (Hz)50/60
Function[FAX speed dial] Up to 100
Included AccessoriesSetup ink cartridges (4), power cord, software disk, usage guide (booklet), idea book, warranty card
InkColor independent cartridge pigment
InterfaceHi-Speed USB,100BASE-TX/10BASE-T,IEEE802.11 a/b/g/n/ac(Wi-Fi 5)
Mass (kg)About 8.9
Mode[FAX communication] SUPER G3, G3
Outer Dimensions (mm)When using: 425 x 494 x 249
Power Consumption (W)During operation: Approximately 17
Power Input (V)AC100~240±10%
PrintingDouble-sided: Automatic double-sided
Printing MethodPrecisionCore inkjet method
Printing speedMonochrome approx. 21ipm, color approx. 11ipm (A4 vertical)
Product TypeMFP
ResolutionMaximum: 4800dpi x 2400dpi, [Scanner] 50-9600dpi (in 1dpi increments)
StandardConforms to the International Energy Star Program
Suitable Paper SizeMaximum: A4, [Scanner scanning] 216 x 297 mm (8.5 x 11.7 inches), [FAX transmission original] Document stand: A5/A4/letter, Automatic document feeder: A5/A4/letter, [FAX recording paper] A4/B5/A5/Legal/Letter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, space-saving A4 color multifunction printer with high basic performance. High-speed printing at approximately 11 ipm per page in color and approximately 21 ipm in monochrome. Equipped with full-color pigment ink that does not bleed, it can be used for a wide range of purposes, such as business documents and direct mail to be submitted to customers. Compact size with automatic double-sided printing function. Reduces paper costs and contributes to reducing running costs. Equipped with an ADF (auto document feeder), it makes work smoother. Equipped with fax function and supports wired/wireless LAN.

Ulasan Produk

Tidak ada ulasan