Epson Printer Inkjet Multifunction A4 business with Fax (Print dan Fotokopi)

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number65-0355-54
ColorWhite
Durability50,000 pages or 5 years
Eco Mark Certification Number20 155 010
Frequency (Hz)50/60
Function[FAX speed dial] Up to 60 cases
Included AccessoriesSetup ink cartridges (4), power cord, software disk, usage guide, warranty card
Ink4-color independent cartridge: color dye, black pigment
InterfaceHi-Speed USB,100BASE-TX/10BASE-T,IEEE802.11 b/g/n(Wi-Fi 4)
Mass (kg)About 6.5
Mode[FAX communication] SUPER G3, G3
Number of Colors4 colors
Outer Dimensions (mm)When using: 417 x 503 x 255
Power Consumption (W)During operation: Approximately 12
Power Input (V)AC100~240±10%
PrintingDouble-sided: Automatic double-sided
Printing MethodPrecisionCore inkjet method
Printing speedMonochrome approx. 14.5ipm, color approx. 6.5ipm (A4 vertical)
Product TypeMFP
ResolutionMaximum: 4800dpi x 1200dpi, [Scanner] 50-9600dpi (in 1dpi increments)
StandardConforms to the International Energy Star Program
Suitable Paper SizeMaximum: A4, [Scanner scanning] 216 x 297 mm (8.5 x 11.7 inches), [FAX transmission original] Document stand: A4/letter, automatic document feeder:/A4/legal/letter, [FAX recording paper] A4/B5/A5/Legal/Letter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design for beautiful documents. The compact size and design will fit in your home, hospital counter, or store backyard, and will not interfere with your interior or office space. Print PDF documents and photos stored on your smartphone as soon as you think of them. In addition, a wide range of apps are available, including "Epson Creative Print," which allows you to print photos in various layouts, and "Colorio New Year's Cards on Smartphone," which allows you to create New Year's cards. With a durability of 50,000 pages, it is safe for those who print more. In addition, the PrecisionCore print head achieves high-resolution printing of 600 dpi even on plain paper. The ink uses pigmented "crisp black," so letters and thin lines are printed sharply and beautifully.

Ulasan Produk

Tidak ada ulasan