Epson Printer Photo A3+ compatible high-quality (Print dan Fotokopi)

Sebelum PPN:
Rp23.999.900
Spesifikasi
ColorBlack
Eco Mark Certification Number19 155 077
Included AccessoriesSoftware disc (user's guide, screwdriver, etc.), usage guide, disc tray, power cord, warranty card, maintenance box (for replacement), setup ink 1 set
Interface10BASE-T/100BASE-TX,IEEE802.11b/g/n/a/ac(Wi-Fi 5),Super-Speed USBx1
Mass (kg)About 12.6
Number of Colors10 color pigments (9 colors for simultaneous use)
Outer Dimensions (mm)When using 515 x 769 x 420
Power Consumption (W)Approximately 22 (at the time of printing)
Power Input (V)AC100(50/60Hz)
PrintingBoth sides: None
Printing MethodMACH method inkjet
Printing speedApproximately 44 seconds (L version photo)
Product TypePrinter
Resolution5760x1440dpi
Suitable Paper SizeMax A3 Novi

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with the evolved "UltraChrome K3X ink." The new deep blue ink delivers rich, delicate gradations in the previously difficult-to-reproduce blue-violet range. Furthermore, an overcoat of light gray ink in dark areas enables the expression of deep, deep blacks. All inks can be used seamlessly without the need for ink switching. It's also significantly smaller than previous models, allowing for a more spacious workspace. "Epson PrintLayout," which allows you to adjust margin size while viewing a preview, is also compatible with smart devices. From color confirmation to printing, you can smoothly operate the printer using your handy Smart Debias.

Ulasan Produk

Tidak ada ulasan