Epson Printer Page A3 Monochrome /Network/35 PPM/Main Unit Durability 600,000 Pages (Alat Cetak/Print)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Applicable StandardInternational Energy Star Program
ColorWhite
Durability600,000 pages or 5 years
Eco Mark Certification Number20 155 030
Interface1000BASE-T/100BASE-TX/10BASE-T,SuperSpeed USB
Mass (kg)About 21
Number of ColorsMonochrome
Outer Dimensions (mm)When used 490 x 782 x 338
Paper SizeA3 (maximum)
Power Consumption (W)Maximum 1000 or less, average operating 495
Power Input (V)AC100±10(50/60Hz)
Printing MethodSemiconductor laser beam scanning + dry electrophotography
Printing speedApproximately 35 sheets/minute (A4 horizontal)
Product TypePrinter
Resolution600 x 600dpi, 1200 x 1200dpi (equivalent to 2400dpi by screen processing)
Set ContentsToner cartridge, power cord, software CD-ROM, setup guide, usage guide, monitoring service guide (including usage agreement) Monitoring service label, warranty invoice

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LP-S3290 series achieves an impressive print speed of 35 pages per minute, while the LP-S2290 series achieves 30 pages per minute. Furthermore, Epson's unique high-speed technology is incorporated into the printer driver and controller, accelerating the entire process from issuing a print command to completing output. This eliminates the stress of waiting for prints and provides a comfortable printing environment.
Feature
Specification
Automatic double-sided printing standard

Ulasan Produk

Tidak ada ulasan