Epson A3 flatbed scanner

Sebelum PPN:
Rp40.999.900
Spesifikasi
Eco Mark Certification Number15 155 011
Environmental Conditions to UseTemperature Operating: 5 to 35 ° C, Storage: -25 to 60 ° C, Humidity Operating: 10 to 80% (non-condensing), Storage: 10 to 85% (non-condensing)
Format TypeOutput: JPEG, TIFF, Multi-TIFF, BMP (Windows (R) only), PICT (Macintosh only), PDF
InterfaceHi-Speed USB/USB (Ethernet 1000BASE-T/100BASE-TX/10BASE-T interface)
Light SourceWhite LED
Mass (kg)About 14.8
Original Size(Maximum) A3
Outer Dimensions, Width W x Depth D x Height H (mm)640x468x156
Power Consumption (W)Operation: Approximately 25.5, Sleep mode: Approximately 1.5, Power off: 0.5 or less
Power SupplyAC100V±10%/(50/60Hz)
Reading Speed[Monochrome] 0.351msec/line (300dpi), 0.351msec/line (600dpi), [Color] 0.351msec/line (300dpi), 0.702msec/line (600dpi)
ResolutionOptics: 600dpi, Reading: 50-4800dpi (in 1dpi increments), 7200dpi, 9600dpi
Scanning MethodReading head moving type fixed document reading
Sensor4-line color CCD (R/G/B/K x 1 line)
Set ContentsUSB cable (about 1.8m), power cord, software CD-ROM, setup guide, warranty card
StandardInternational Energy Star Program Conformity, Harmonic Current Standard JIS C 61000-3-2, VCCI Class B
Supported OS[Scanner Driver] Hi-Speed USB: Windows (R) 10/Windows (R) 8.1/Windows (R) 8/Windows (R) 7/Windows Vista (R)/Windows (R) XP/Windows Server (R) 2003, 2008, Hi-Speed USB: Mac OS10.5.8 ~
TypeDesktop flatbed color image scanner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cost-effective A3-compatible model can scan double-page spreads in one go. This durable A3 flatbed scanner can scan 300,000 documents. It achieves a document scanning speed of 4 seconds per page in both color and monochrome. The attachment software Document Capture Pro makes data utilization easy and automated. It can rotate and swap pages, transfer documents to specific folders, attach documents to emails, and connect with applications and printers. It also supports sorting and organization using dividers and barcodes, automating a variety of processes to support your business.
Feature
Specification
[Maximum effective area] Document stand: 297 x 432 mm (11.7 x 17 inches), [Scanner driver] EPSON Scan (TWAIN)

Ulasan Produk

Tidak ada ulasan