BASF 3D Printer Filament ASA-Black (Filamen Printer 3D)

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorBlack
Conditions to Use15 to 30°C, 10 to 70% RH (no condensation)
Mass (g)750
MaterialASA
SizeDiameter 200mm, thickness 55mm
Suitable ModelUltimaker 2+Connect series, S3, S5, S7
Trusco Part No.676-8591

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a filament for 3D printers that use the Fused Deposition Modeling (FFF, FDM) method.
ASA combines the mechanical properties of ABS with high weather resistance, making it ideal for printing models intended for outdoor use. The resin is also highly viscous, making it highly impact resistant.
For prototypes, jigs, etc. at manufacturing sites.
*Do not install or remove the printer while it is running.

Ulasan Produk

Tidak ada ulasan