Hikvision Thermal & Optical Bi-spectrum Network Speed Dome (Kamera Pengawas)

Sebelum PPN:
Rp21.999.900
Spesifikasi
APIISAPI, HIKVISION SDK, third-party management platform, ONVIF (Profile S, Profile G, Profile T)
Digital Zoomx2, x4, x8
Field of View (HxV) (°)58.8x34.4 to 2.18x1.2
Fire DetectionDynamic fire detection, up to 10 fire points detectable.
Focus ModeAthermalized, (A) Auto/Semi-auto/Manual
IR Distance (m)Up to 100
Image Sensor (inch)1/2.8 Progressive Scan CMOS
Maximum Power Consumption (W)30
Minimum Focusing Distance (m)1
Network StorageMicroSD/SDHC/SDXC card (up to 256 G) local storage, and NAS (NFS, SMB/CIFS), auto network replenishment (ANR)
Range of Movement (°)Pan: 360 Continuous Rotate; Tilt: From -5 to + 90 (auto flip)
Resolution2688x1520, 4 MP
Shutter Speed (s)1 to 1/100,000
Temperature Range (°C)-20 to 150 (-4 °F to 302 °F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
"- Perimeter Protection function: line crossing, intrusion, region entrance and exit
- Temperature exception alarm for fire prevention, -20°C to 150°C (-4°F to 302°F), ± 8°C (± 14.4°F)
- Fire detection algorithm
- 256x192 (the resolution of output image is 1280 × 720) resolution 12 μm, VOx UFPA, NETD ≤ 35 mK (25 °C, F# = 1.0)
- Image processing technology: Liner, histogram, and self-adaptive thermal AGC mode, DDE, 3D DNR
- High quality detector with 10 years warranty
- Smart tracking: Panorama tracking, Event tracking and Multi-scene patrol tracking
- Smart tracking linkage: thermal view and optical view
- Smoke detection for fire prevention"

Ulasan Produk

Tidak ada ulasan