UNI-T USB Datalogging Digital (Pencatat Data)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Accuracy (°C)±0.5
Measurement (mm)287x207x250
Optional AccessoryMagnet bracket
Power (V)3.6 1/2 battery (R6) x 1
Product ColorGrey
Product Net Weight (g)52 (with battery, no bracket)
Product Size (mm)122x30x24
Relative Humidity Accuracy±3%RH
Relative Humidity Range (%RH)0 to 100
Resolution0.1°C/0.1°F
Standard AccessoriesBattery, PC software CD, bracket, screws
Standard Individual Packing Gift box, English manual
Temperature Range (°C)-40 to 80 (-40°F to 176°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT330-USB Series Dataloggers
UT330-USB series USB dataloggers use high-precision temperature, humidity and atmospheric pressure sensors for long period monitor and record. UT330-USB series satisfies IP67 water and dust proof, can store 60000 sets of data and transmit them through USB to PC. They are great solutions for monitoring highly sensitive goods such as medicine or food during transportation and storage, greenhouse, wine cellar and more.
Feature
- Certificates: CE, RoHS
- 60000 sets data storage
- PC software
- Trend capture to BMP/CSV/TXT files
- High/low temperature alarm, customizable user settings

Ulasan Produk

Tidak ada ulasan