UNI-T Socket Tester (Penguji Stop Kontak)

Sebelum PPN:
Rp289.900
Spesifikasi
Measurement (mm)430x330x365
Operating Current (mA)< 18
Operating Voltage (V)230
Product Net Weight (g)80.5
Product Size (mm)65x65x61
Standard Individual Packing Blister, English manual
Working Frequency (Hz)50 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT07 Series Socket Testers
UT07 series socket testers can check socket-wiring errors. These tools are widely used in commercial and residential areas. UT07B testers also include the leakage test feature to check whether circuit breakers are working properly.
Feature
- Certifications: CE, UKCA
- Portable
- 230V operating voltage

Ulasan Produk

Tidak ada ulasan