UNI-T Professional Infrared Thermometer (Termometer Inframerah)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Accuracy (°C)±1.8 or ±1.8% (whichever is greater)
Accuracy (°F)±3.6°F or ±1.8% (whichever is greater)
CertificationCE, UKCA
Data Storage99 readings with date and time
Display Size (mm)32x32
Display TypeColor EBTN
Distance-to-spot Ratio0.834027777777778
Drop Resistance (m)3
Emissivity0.1 to 1 (adjustable)
IP RatingIP65 (dust-tight and protected against water jets)
Laser Power (mw)<1
Laser TypeDual, Class 2
Laser Wavelength (nm)630 to 670
Power Source9V Battery (6F22)
Resolution (°C)0.1
Response Time (m/s)250 (95% of reading)
Spectral Response (µm)8 to 14
Temperature Range (°C)-35 to 850
Temperature Range (°F)-31 to 1562

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNI-T UT309E Professional Infrared Thermometer: Advanced Temperature Measurement with Superior Protection
The UNI-T UT309E represents the pinnacle of rugged, professional-grade infrared thermometry. Designed to meet the highest protection ratings in UNI-T's product line with IP65 and 3-meter drop resistance, this premium thermometer combines durability with precision measurement technology. Featuring a remarkable 20:1 distance-to-spot ratio, wide temperature range of -35°C to 850°C (-31°F to 1562°F), and customizable measurement modes, the UT309E delivers reliable performance for engineers and technicians working in challenging environments across electrical distribution, HVACR maintenance, transportation equipment inspection, and instrument repair applications.
Feature
Key Features
- Superior Environmental Protection: IP65 rating against dust and water ingress with 3-meter drop resistance
- Extended Temperature Range: Measure from -35°C to 850°C (-31°F to 1562°F) with high accuracy
- Enhanced Optical Resolution: 20:1 distance-to-spot ratio for precise measurements from safe distances
- Dual Laser Targeting System: Clearly defines measurement area boundaries for consistent readings
- Premium Color EBTN Display: High visibility screen with intuitive interface in all lighting conditions
- Adjustable Emissivity: Customizable from 0.1 to 1.0 for accurate readings on various surfaces
- Comprehensive Measurement Modes: MAX/MIN/AVG/DIFF functions for thorough analysis
- Visual Temperature Indicators: High/low temperature LED indicators for immediate status recognition
- Advanced Data Management: 99 measurement records with date and time stamping
- Scheduled Measurement: Program the device to take readings at predetermined intervals
- Monitoring Measurement: Continuous scanning with automatic alarm for temperature excursions
Rugged Professional Design: Ergonomic construction for industrial environments

Ulasan Produk

Tidak ada ulasan