UNI-T Pipeline Blockage Detector (Pendeteksi Sumbatan Pipa)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Battery Duration (hour)10
Buzzing PromptYes
Charging Current (mA)450 to 550
ColorRed and Grey
Flash PromptYes
Low Battery IndicationYes
Maximum Detection Distance Depth (cm)50
Measurable Pipe MaterialPlastic pipes, metal pipes
Operating Temperature and Humidity-20°C to 60°C, 1080%RH
ReceiverYes
Receiver BatteryBuilt-in lithium battery (3.7V 1800mAh)
Receiver CurrentShutdown current: <2uA, standby current: <40mA Maximum working current: 150~450mA (Distance 1cm)
Signal Wire (m)25
Sound Output (dB)>75 (at a distance of 0.5m); >93 (at a distance of 1cm)
TransmitterYes
Transmitter Battery TypeBuilt-in lithium battery (3.7V 1800mAh)
Transmitter CurrentShutdown current: <2uA, working current: 230~310mA
Waterproof GradeProbe waterproof IP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT661 Series Pipeline Blockage Detectors
The UT661 series pipeline blockage detectors can quickly locate blockages clogging inside pipelines. They are able to detect pipes from a maximum distance of 50cm, the signal wire can be inserted into pipelines up to 25/35m for UT661C/D respectively. UT661 series are easily operable, and can be used to detect steel, iron, and pvc pipes.
Feature
- Certificates: CE, RoHS
- The location of the blockage in the pipe can be detected
- Measurable pipe material: plastic pipes, metal pipes
- Maximum detection distance(depth): 50cm
- Buzzing prompt and Flash prompt

Ulasan Produk

Tidak ada ulasan