UNI-T Palm Size Multimeter (Alat Ukur Tegangan)

Sebelum PPN:
Rp309.900
Spesifikasi
AC Current Range (A)10
AC Voltage Accuracy±(1.2%+3)
AC Voltage Range (V)600, 200/600
Capacitance (mF)2
DC Current Accuracy±(1%+2)
DC Current Range10A, 200μA/200mA/10A, 2000μA/20mA/200mA/10A
DC Voltage Accuracy±(0.5%+2)
Display (mm)66x51
Display Count2000
Power (V)1.5 Battery (R03) x 2
Product ColorRed and Grey
Product Net Weight (g)206 (Batteries included)
Product Size (mm)134x77x47
Resistance (ohm)200/2k/20k/200k/2M/20M/200M, 200/2k/20k/200k/20M/200M, 200/2k/20k/200k/20M
Resistance Accuracy±(0.8%+2)
Standard AccessoriesBatteries, test leads, K-type thermocouple (UT33C+)
Standard Individual Packing Gift box, English manual
Temperature-40°C to 1000°C/-40°F to 1832°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT33+ Series Palm Size Multimeters
The new generation UT33+ series redefines the performance standards for entry-level digital multimeters. Our innovative industrial design ensures that these products can withstand 2 meters drop. The new LCD display layout provides a better user experience. This series ensures that users can work safely in CAT II 600V environment. Special features are, 2mF capacitance test (UT33A+); battery test (UT33B+); temperature measurement function (UT33C+); non-contact voltage (NCV) test (UT33D+).
Feature
- Clear LCD display
- Comfortable protective cover, with test lead hanging groove
- 2 meters drop test, precision protection
- Loud buzzer sound; Ergonomic design

Ulasan Produk

Tidak ada ulasan