KYORITSU Multimeter Digital

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
AC Current (A)100, ±2%rdg±5dgt (50/60Hz)
AC Voltage (V)3.400/34.00/340.0/600; (Input Impedance: Approx. 10MΩ); ±1.5%rdg±5dgt [50 to 400Hz]
AccessoriesR03 (AAA) × 2, Instruction Manual
Applicable StandardsIEC 61010-1 CAT III 300V / CAT II 600V Pollution degree 2, IEC 61010-031, IEC 61010-2-032, IEC 61326-1, EN 50581(RoHS)
Conductor Size (mm)Ø10 (Max.)
Continuity Buzzer (ohm)Buzzer sounds below 30±10 (Continuity buzzer works on 340Ω range only)
DC Current (A)100.0, ±2%rdg±5dgt
DC Voltage340.0mV/3.400/34.00/340.0/600V, (Input Impedance)
Dimensions (LxWxD) (mm)128x92x27
Frequency AC A (Hz)3.400/10.00k, ±0.1%rdg±1dgt
Frequency AC V (Hz)3.400/34.00/300.0k, ±0.1%rdg±1dgt (Input sensitivity Current)
Power SourceR03 (AAA)(1.5V) x 2 * Continuous measuring time
Resistance (ohm)340.0/3.400/34.00/340.0k/3.400/34.00M, ±1%rdg±3dgt (0 to 340k), ±5%rdg±5dgt (3.4M), ±15%rdg±5dgt (34M)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Multimeter with AC/DC Clamp Sensor
- Capable of measuring AC and DC currents with OPEN CLAMP SENSOR 100A
- Cable strength increased with robust cable protection
- Test probe can be fixed to the holster
- Can measure AC/DC current and voltage
- Pocket size and heavy duty design
- Test lead cap to protect from short circuit accident
- The open jaws are thin, perfect to clamp wires even in tight spaces
Feature
- New cable rubber protection
- Application examples:
Test probe can be fixced to the holster
DC measurement in solar panels
Measuring current in a Switchboard
Servicing a car

Ulasan Produk

Tidak ada ulasan