UNI-T Mini Light Meters (Pengukur Cahaya)

Sebelum PPN:
Rp489.900
Spesifikasi
Accuracy0 to 9999Lux/0 to 999Fc: ±(4%+8), ≥10000Lux/≥1000Fc: ±(5%+10), ≥100000Lux/≥9999Fc: ±(5%+10)
Display (mm)32x26
Gross Weight (kg)8.42
Illuminance Measurement (Fc)0 to 18500
Illuminance Measurement (Lux)0 to 199900
Power (V)1.5 Battery (R03) x 3
Product ColorRed and Grey
Resolution1Lux (0~9999Lux), 10Lux (≥10,000Lux), 100Lux (≥100,000Lux), 1Fc (0~9999Fc); FC=Lux/10.76, 10Fc (≥10,000Fc); FC=Lux/10.76
Sampling Time (s)0.5
Size (mm)160x50x28
Standard AccessoriesBatteries
Standard Carton Measurement (mm)505x330x280
Standard Individual Packing Blister, English manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT383/UT383BT Mini Light Meters
UT383/UT383BT can effectively measure light intensity and display results in units of Lux or FC on screen. UT383BT can transfer measurement data through bluetooth to UNI-T’s custom mobile APP (iENV) for further analysis, storage, and export. iENV can be downloaded from Google Play, Apple Store, or UNI-T’s website by searching ‘iENV’.
Feature
Features of UT383/UT383BT Mini Light Meters
- Certificates: CE, UKCA
- MAX/MIN
- Data hold
- LCD backlight
- Auto power off
- Overload indication
- Low battery indicatio

Ulasan Produk

Tidak ada ulasan