UNI-T Laser Level (Waterpass Laser)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Display TypeGreen
Expanded Angle (°)H110/V110
H/V Accuracy±3/10
Laser ClassClass 2
Laser Type1V1H
Laser Wavelength510nm
Light Source (mW)10
Operating Time> 4h (All lasers on)
Self-Leveling Range3°±1°
Self-Leveling Time3s
Working Distance (m)20 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LM570LD-I Laser Level
LM570 series line laser level are handy tools used in construction. These are ideal tools for horizontal and vertical leveling needs. It is useful for project that requires accurate leveling in 2-dimensional area. Applicable to home decoration, renovation, construction, grading, electrical installation, furniture installation, and more.
Feature
Display type: green

Ulasan Produk

Tidak ada ulasan