KYORITSU Clamp Power Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900 - Rp20.999.900
Spesifikasi
AC Voltage Accuracy±0.7%rdg±3dgt (40.0 to 70.0Hz), ±0.3%rdg±5dgt (70.1Hz to 1KHz)
AC Voltage Crest Factor1.7 or less
AC Voltage Range (V)1000
Active Power Accuracy±1.7%rdg±5dgt (PF1, sine wave, 45 to 65Hz)
Active Power Range (kW)40.00/400.0/1000
Apparent Power Accuracy±1dgt against each calculated value, Sum add errors of each channel, 3P3W ±2dgt, 3P4W±3dgt
Apparent Power Range (VA)40.00/400.0/1000k
Frequency Accuracy±0.3%rdg±3dgt
Frequency Display (Hz)40.0 to 999.9
Phase Angle (1P2W Only) Display Range-180.0 to 0.0 to +179.9
Power Factor Accuracy±1dgt against each calculated value, Sum add errors of each channel, 3P3W ±2dgt, 3P4W ±3dgt
Power Factor Display-1.000 to 0.000 to +1.000
Reactive Power Accuracy±1dgt against each calculated value ,Sum add errors of each channel, 3P3W ±2dgt, 3P4W ±3dgt
Reactive Power Range40.00/400.0/1000kVar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A tear drop shape jaw with the conductor size 55 mm
- Convenient to use at a small-sized office and factory
- Current up to 1000A rms
- Voltage up to 1000V rms
- Harmonics up to 30th
- KEW 2062 and KEW 2062BT have a tear drop shape jaw, and the size is convenient to use at a small-sized office and factory (Conductor size 55mm)
Feature
1. Various measurement functions
Measurements of current, voltage, power, harmonics and phase detection are possible.
True RMS: Indicates a correct value at the distorted waveform.
Functions of PEAK, MAX, MIN, AVG are available.
Easy to check the temporal change in the power source.
LCD can display simultaneously the values of voltage and frequency or power and power factor.

2. Power measurement
Power measurement on any wiring system is possible.
KEW 2062BT can perform Single-phase 2-Wire / Single-phase 3-Wire and balance and unbalance measurements of Three-phase 3-Wire / Three-phase 4 Wire. The double display can simultaneously show many parameters like W & PF, W & deg, W & VA, W & Var, V & A, etc.
Various parameters such as active/reactive/apparent power, power factor, phase differences (1P2W only) which are required for the power measurement can be measured.
Total 3-phase power can be measured in simple steps.
By setting the CT and VT ratio and measuring the secondary side of the transformation, the primary side value can be obtained.

3. Harmonics measurement
Harmonics of the voltage and current, which cause various failures at the field, can be measured.
It is possible to measure and show each voltage and current harmonics up to 30th.
Total harmonics distortion factor is in two types of THD-R and THD-F. Each degree of harmonics can be shown on the LCD of the tester. Both the current value (or voltage value) and the content ratio can be displayed on the same screen.

4. Phase detection
Positive phase, negative phase and missing phase can be confirmed by the buzzer sound and the display without changing the connection of the leads.

5. Connectivity
Dedicated Application "KEW Power*" supports both Android™ and iOS.
LCD display can be checked at the smart devices.
Measured values and graphs can be stored with a press of a button.
Voltage and current can be shown in the waveform display. Existence of the harmonics can be found easy.
Threshhold of each measured value can be set at the applicaion, and PASS and FAIL judgement is possible.

Ulasan Produk

Tidak ada ulasan