KYORITSU Digital Multimeter with AC/DC Clamp Sensor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
AC Voltage (V)6.000/60.00/600.0; (Input impedance: Approx. 10MΩ); ±1.5%rdg±5dgt (45 to 400Hz)
AccessoriesR03 (AAA) × 2, Instruction manual
Applicable StandardsIEC 61010-1 CAT III 300V, CAT II 600V Pollution degree 2, Pollution degree 2 IEC 61010-031, IEC 61010-2-032, IEC 613
Capacitance400.0nF/4.000/40.00µF, ±2.5%rdg±10dgt
Conductor Size (mm)Ø12 (Max.)
Continuity Buzzer (ohm)35±25 (Buzzer Sounds Below)
DC Current (A)60.00/120.0 , ±2.0%rdg±8dgt (60), ±2.0%rdg±5dgt (120)
Dimensions (LxWxD) (mm)128x92x27
Diode Test2.000V, ±3.0%rdg±5dgt
Frequency AC A (Hz)99.99/400.0, ±0.2%rdg±2dgt (100), ±0.1%rdg±1dgt (400)
Frequency AC V (Hz)99.99/999.9/9.999/99.99/300.0k, 999/99.99/300.0k , ±0.1%rdg±1dgt (1000/10/100/300.0k), (Input sensitivity Current)
Open Circuit Voltage (V)2.7
Power SourceR03 (AAA)(1.5V) × 2 , * Continuous measuring time
Resistance (ohm)600.0/6.000/60.00/600.0k/6.000/60.00M, ±1.0%rdg±5dgt (600/6/60/600k), ±2.0%rdg±5dgt (6M), ±3.0%rdg±5dgt (60M)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital Multimeter with AC/DC Clamp Sensor
- Capable of measuring AC and DC currents with OPEN CLAMP SENSOR 120A
- Cable strength increased with robust cable protection
- Test probe can be fixed to the holster
- Can measure AC/DC current and voltage
- Pocket size and heavy duty design
- Test lead cap to protect from short circuit accident
- The open jaws are thin, perfect to clamp wires even in tight space
Feature
- New cable rubber protection
- Application examples:
Test probe can be fixced to the holster
DC measurement in solar panels
Measuring current in a Switchboard
Servicing a car

Ulasan Produk

Tidak ada ulasan