UNI-T AC Voltage Detector (Pendeteksi Tegangan)

Sebelum PPN:
Rp169.900
Spesifikasi
AC Voltage High (V)90 to 1000
Frequency Range (Hz)50/60
Measurement (mm)350x245x210
Power (V)1.5 Battery (R03) x 2
Product ColorRed and Grey
Product Net Weight (g)50
Product Size (mm)150x18x23
Standard AccessoriesBatteries
Standard Individual Packing Blister, English manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT12S-ROW/UT12D-ROW Non-Contact AC Voltage Detectors are widely used in the maintenance of low voltage equipments such as conductors, cables, sockets, and other electrical/electronics instruments. It is a very handy tool for electricians.
Feature
- Certifications: CE, UKCA, cETLus
- Auto power off
- Buzzer
- LED indication

Ulasan Produk

Tidak ada ulasan