UNI-T AC Clamp Meter (Tang Ampere)

Sebelum PPN:
Rp1.199.900
Spesifikasi
AC Current Range (A)1000; Accuracy: ±(1.5%+4)
AC Frequency Range (Hz)20 to 10k; Accuracy: ±(1.0%+5)
AC Voltage Range (V)1000; Accuracy : ±(1.0%+2)
Capacitance (mF)6; Accuracy : ±(4%+5)
CertificatesCE/UKCA
DC Voltage Range (V)1000; Accuracy: ±(0.7%+3)
Measurement (mm)485×295×385
PowerAAA 1.5V x 2
Product Size (mm)204x63x38
Resistance (ohm)60M; Accuracy : ±(0.8%+2)
Standard AccessoriesEnglish manual, test leads, batteries
Standard Individual Packing Gift box, carrying bag

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2117R True RMS 1000A AC Clamp Meter is a great choice for AC current measurement. It features 1000V AC/DC voltage measurement, 60MΩ resistance measurement, and bright backlight. The dual-mode NCV allows users to detect live voltages without contacting any metallic surface. The high frequency response range is suitable for more measuring applications. This meter is CE/UKCA approved and features a CAT II 1000V / CAT III 600V safety rating with 1000V overload protection.
Feature
- Certificates: CE, UKCA
- True RMS
- 1000A AC current measurement
- 1000V AC/DC voltage measurement
- Large LCD with backlight
- ACA frequency measurement: 20H~10kHz
- 1000V overload protection
- NCV (High/Low dual-mode)

Ulasan Produk

Tidak ada ulasan