BRADY Label Self Laminating Vinyl Wrap Around Wire and Cable (Kertas Label)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Adhesive TypePermanent Acrylic
ColorWhite
Compatible Surface TypeGeneral
FinishMatte
Indoor or Outdoor UseOutdoor Use
Label Size W x H (inch)1.5x2
MaterialSelf-laminating Vinyl
Resistance PropertiesChemical-resistant, Humidity-resistant, Oil-resistant, Water-resistant, Weather-resistant
Service Temperature Range (°F)-94 to 158
Thickness (inch)0.004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-laminating vinyl material is excellent for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
Durable, permanent acrylic adhesive has outstanding water and oil resistance
UL approved
Service temperature of -94°F to 158°F (-70°C to 70°C)
Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
A ribbon is required to print this material. Use Part Number M7-R4300

Ulasan Produk

Tidak ada ulasan