BRADY Label Self Laminating Vinyl Wrap Around Wire and Cable Aggressive Adhesive (Kertas Label)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Adhesive TypePermanent Acrylic
ColorWhite
Compatible Surface TypeCurved
FinishMatte
Indoor or Outdoor UseIndoor/Outdoor Use
Label/Tape Size (WxL) (inchxft)1.5x1.5
MaterialSelf-laminating Vinyl
Print TechnologyThermal Transfer
Printer CompatibilityBMP71, M710
Recommended RibbonM7-R4300
Resistance PropertiesAbrasion-resistant, Chemical-resistant, Oil-resistant, Water-resistant
Service Temperature Range (°F)-40 to 158
Thickness (inch)0.004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B-417 High-Adhesion Self-Laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

Dependable, long-term adhesion to small diameter wires.
Will stay adhered in even the most humid environments
Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
Features a white printable area and a clear overlaminating area that protects the print
Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID
Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
A ribbon is required to print this material. Use Part Number M7-R4300

Ulasan Produk

Tidak ada ulasan