BRADY Label Vinyl Multi Purpose (Kertas Label)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Adhesive TypePermanent Acrylic
ColorWhite
Compatible Surface TypeHigh Surface Energy
FinishGloss
Indoor or Outdoor UseOutdoor Use
Label/Tape Size (WxL) (inchxft)0.5x50
MaterialVinyl
Print TechnologyThermal Transfer
Printer CompatibilityBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended RibbonM61-R6010, M7-R6000
Resistance PropertiesAbrasion-resistant, Chemical-resistant, Corrosion-resistant, Humidity-resistant, UV-resistant, Weather-resistant
Service Temperature Range (°F)-94 to 176
Thickness (inch)0.0042

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.

- Application Versatility – Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Designed for use in ambient conditions with limited solvent exposure.
- Certifications – RoHS compliant to 2011/65/EU (Pass 2015/863)
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material. Use Part Number M61-R6010 for the M610 / BMP61 / M611 Label Printers or M7-R6000 for the M710 / BMP71 Label Printers

Ulasan Produk

Tidak ada ulasan