BRADY Label Polyester Metalized Solvent Resistant Matte Gray (Kertas Label)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Adhesive TypePermanent Acrylic
ColorBlack on Light Gray
Compatible Surface TypeHigh Surface Energy
FinishMatte
Indoor or Outdoor UseIndoor
Label/Tape Size (WxL) (inchxft)0.75x1.625
MaterialMetallized Polyester
Print TechnologyThermal Transfer
Printer CompatibilityBMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended RibbonM61-R4310, M7-R4300
Resistance PropertiesChemical-resistant, Corrosion-resistant, Humidity-resistant, UV-resistant, Weather-resistant
Service Temperature Range (°F)-40 to 248
Thickness (inch)0.0047

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metalized Polyester (B-428) labels are designed for applications that utilize barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

- B-428 is a metalized polyester with a permanent acrylic adhesive and is thermal transfer printable
- Matte, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- UL approved;CSA accepted
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material. Use Part Number M7-R4300

Ulasan Produk

Tidak ada ulasan