BRADY Label Polyester Clear Harsh Environment (Kertas Label)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Adhesive TypePermanent Acrylic
ColorClear
Compatible Surface TypeHigh Surface Energy
FinishGloss
Label/Tape Size (WxL) (inchxft)0.5x50
MaterialPolyester
Print TechnologyThermal Transfer
Printer CompatibilityBMP71, M710
Recommended RibbonM7-R6000
Resistance PropertiesAbrasion-resistant, Chemical-resistant, Corrosion-resistant, Humidity-resistant, UV-resistant, Weather-resistant
Service Temperature Range (°F)-94 to 212
Thickness (inch)0.003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.

Harsh Environment – High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
Engineered Performance – Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
Black print on clear polyester
Certifications – UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
A ribbon is required to print this material. Use Part Number M7-R6000

Ulasan Produk

Tidak ada ulasan