BRADY Bluetooth & Wi-Fi Portable Label Printer (Pencetak Label)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery Specification (mAh)1800
Battery TypeRechargeable Lithium-ion Battery
Built-In Label Wizards (Templates)66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap
ColorBlue
Compatible MediaBM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
Connectivity OptionsBluetooth, USB, Wi-Fi
Cutter TypeAuto Cutter
Device ConnectionMobile device connected, PC connected, Stand-alone
Dimensions (HxWxD) (inch)13.59 x 9.45 x 4.6
Font StylesBrady Alpine, Brady Fixed Width
Keyboard TypeQWERTY
Max Label per Day1000
Maximum Print Speed (inch/s)3
Memory (Mb)200 (stores up to 100,000 labels)
Number of Symbols500+
Power Supply Voltage (V)110 to 240
Print Resolution (dpi)300
Print TechnologyThermal Transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 3" per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around.

Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
Get lightning-fast print speeds: 3" per second, plus cut labels automatically
Work longer – print 4,500 labels on a full battery charge
Enjoy more durability with a printer that withstands 4’ drops, blowing sand and dust
Get more work done using a keypad or software to print labels
Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
Get shop-to-field flexibility with label saving, sharing and data imports

Ulasan Produk

Tidak ada ulasan